- Coupling Chain
- Size 50 Chain
- 16 Links
features
- Double Roller Chain
- 5/8" Pitch, 16 pitches long
- One joining Pin
| Lubricated | Yes |
| Components for | Chain (DRC) Coupling |
| Coupling Type | Chain |
| Chain No. | 50 |
| Inch/Metric | Inch |
| No. of Links | 16 |
| Component Type | Chain |
| Weight | 1.165 LB |
| EAN or UPC | 662288373742 |

