- Coupling Chain
- Size 50 Chain
- 18 Links
features
- Double Roller Chain
- 5/8" Pitch, 18 pitches long
- One joining Pin
| Components for | Chain (DRC) Coupling |
| Lubricated | Yes |
| No. of Links | 18 |
| Chain No. | 50 |
| Component Type | Chain |
| Coupling Type | Chain |
| Inch/Metric | Inch |
| Weight | 1.725 LB |
| EAN or UPC | 662288375852 |

