- Coupling Chain
- Size 60 Chain
- 30 Links
features
- Unmatched Quality and Performance
| Coupling Type | Chain |
| Component Type | Chain |
| Inch/Metric | Inch |
| Chain No. | 60 |
| Components for | Chain (DRC) Coupling |
| No. of Links | 30 |
| Lubricated | Yes |
| Weight | 3.64 LB |
| EAN or UPC | 662288556114 |

