- Coupling Chain
- Size 80 Chain
- 28 Links
features
- Unmatched Quality and Performance
| Component Type | Chain |
| Chain No. | 80 |
| Lubricated | Yes |
| No. of Links | 28 |
| Coupling Type | Chain |
| Inch/Metric | Inch |
| Components for | Chain (DRC) Coupling |
| Weight | 8.013 LB |
| EAN or UPC | 662288844174 |

