- 1873 Series Sideflexing, Two Piece, Tab TypeTabletop Chain
- 0.75" Pitch
- made of Stainless Steel Chain, Delrin Flights w/Austenitic Stainless Steel pins
- 12 wide
| Module Wt. | 2.02 lb |
| Type | Sideflexing, Two Piece, Tab Type |
| Link Plates Thickness | 0.156 in |
| Package Type | 10 Foot Box |
| Color | N/A |
| Material | Stainless Steel Chain, Delrin Flights |
| Low Friction | No |
| Thickness | 1.14063 in |
| Module Width | 12 in |
| High Temperatures | No |
| Chain Series | 1873 |
| Chain Pitch | 0.75 in |
| Pin Diameter | 13/64 in |
| Pin Material | Austenitic Stainless Steel |
| Weight | 2.02 LB |

