- 820 Series Straight Running, One PieceTabletop Chain
- 1.5" Pitch
- made of Delrin w/Austenitic Stainless Steel pins
- 4.5 wide
| Low Friction | No |
| Module Wt. | 0.69 lb |
| Thickness | 0.563 in |
| High Temperatures | No |
| Pin Material | Austenitic Stainless Steel |
| Link Plates Thickness | 1/4 in |
| Module Width | 4.5 in |
| Chain Pitch | 1.5 in |
| Type | Straight Running, One Piece |
| Pin Diameter | 1/4 in |
| Material | Delrin |
| Chain Series | 820 |
| Package Type | 10 Foot Box |
| Color | N/A |
| Weight | 0.69 LB |
| EAN or UPC | 662288892793 |

