- 821 Series Straight Running, One PieceTabletop Chain
- 1.5" Pitch
- made of Delrin w/Austenitic Stainless Steel pins
- 10 wide
| Chain Series | 821 |
| Pin Diameter | 1/4 in |
| Material | Delrin |
| Module Width | 10 in |
| Type | Straight Running, One Piece |
| Module Wt. | 2 lb |
| Link Plates Thickness | 3/16 in |
| Thickness | 0.5625 in |
| High Temperatures | No |
| Color | N/A |
| Package Type | 10 Foot Box |
| Chain Pitch | 1.5 in |
| Pin Material | Austenitic Stainless Steel |
| Low Friction | No |
| Weight | 2.0 LB |

