- 843 Series Straight Running, Two PieceTabletop Chain
- 0.5" Pitch
- made of Stainless Steel Chain, Delrin Flights w/Austenitic Stainless Steel pins
- 3.25 wide
| Link Plates Thickness | 1/8 in |
| Chain Series | 843 |
| Low Friction | No |
| Module Wt. | 0.69 lb |
| Module Width | 3.25 in |
| High Temperatures | No |
| Material | Stainless Steel Chain, Delrin Flights |
| Color | N/A |
| Pin Material | Austenitic Stainless Steel |
| Thickness | 0.578125 in |
| Pin Diameter | 5/32 in |
| Package Type | 10 Foot Box |
| Chain Pitch | 0.5 in |
| Type | Straight Running, Two Piece |
| Weight | 0.69 LB |

