- 863 Series Straight Running, Two PieceTabletop Chain
- 0.75" Pitch
- made of Carbon Steel Chain, Delrin Flights w/Carbon Steel pins
- 7.5 wide
| Pin Material | Carbon Steel |
| Chain Pitch | 0.75 in |
| Chain Series | 863 |
| Module Width | 7.5 in |
| Package Type | 10 Foot Box |
| Low Friction | No |
| Thickness | 0.921875 in |
| High Temperatures | No |
| Material | Carbon Steel Chain, Delrin Flights |
| Pin Diameter | 15/64 in |
| Module Wt. | 1.8 lb |
| Color | N/A |
| Type | Straight Running, Two Piece |
| Weight | 1.8 LB |

