- 963 Series Straight Running, Two PieceTabletop Chain
- 0.75" Pitch
- made of Carbon Steel Chain, Delrin Flights w/Carbon Steel pins
- 4.5 wide
| Material | Carbon Steel Chain, Delrin Flights |
| Link Plates Thickness | 0.16 in |
| Pin Material | Carbon Steel |
| Type | Straight Running, Two Piece |
| Chain Pitch | 0.75 in |
| Thickness | 0.87 in |
| Package Type | 10 Foot Box |
| Color | N/A |
| Module Wt. | 1.51 lb |
| Low Friction | No |
| Chain Series | 963 |
| Module Width | 4.5 in |
| Pin Diameter | 0.201 in |
| High Temperatures | No |
| Weight | 1.51 LB |

