- 50 Single Strand Chain, 14 Teeth, B Style, Steel Sprocket
| Pitch Diameter | 2.809 in |
| Stock Bore Size | 0.625 in |
| Hub Dia. | 2 1/8 in |
| Length Through Bore | 1 in |
| Outside Dia. | 3.113 in |
| Width Across Teeth | 0.343 in |
| Hub Length Thru | 0.657 in |
| No. of Strands Across | 1 |
| Chain No. | 50 |
| Bore Range [Min] | 0.625 in |
| Bore Type | Minimum Plain Bore |
| Bore Range [Max] | N/A |
| No. of Teeth | 14 |
| Sprocket Style | B |
| Chain Pitch | 0.625 in |
| Material | Steel |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 1.69 LB |

