- Guide-Rings - Carbon Steel for Chain Series 815
| No. of Teeth Actual | 17-18 |
| Material | Steel |
| Outside Dia. | 4.11 in |
| Chain No. | 815 |
| Weight | 0.1 LB |
| No. of Teeth Actual | 17-18 |
| Material | Steel |
| Outside Dia. | 4.11 in |
| Chain No. | 815 |
| Weight | 0.1 LB |