- Guide-Rings - Carbon Steel for Chain Series 815
| Chain No. | 815 |
| Outside Dia. | 4.58 in |
| Material | Steel |
| No. of Teeth Actual | 19-20 |
| Weight | 0.1 LB |
| Chain No. | 815 |
| Outside Dia. | 4.58 in |
| Material | Steel |
| No. of Teeth Actual | 19-20 |
| Weight | 0.1 LB |