- Guide-Rings - Carbon Steel for Chain Series 815
| No. of Teeth Actual | 23-24 |
| Material | Steel |
| Chain No. | 815 |
| Outside Dia. | 5.56 in |
| Weight | 0.48 LB |
| No. of Teeth Actual | 23-24 |
| Material | Steel |
| Chain No. | 815 |
| Outside Dia. | 5.56 in |
| Weight | 0.48 LB |