- Guide-Rings - Carbon Steel for Chain Series 815
| Outside Dia. | 6.04 in |
| Chain No. | 815 |
| No. of Teeth Actual | 15-16 |
| Material | Steel |
| Weight | 0.2 LB |
| Outside Dia. | 6.04 in |
| Chain No. | 815 |
| No. of Teeth Actual | 15-16 |
| Material | Steel |
| Weight | 0.2 LB |