- Guide-Rings - Carbon Steel for Chain Series 815
| Chain No. | 815 |
| Material | Steel |
| No. of Teeth Actual | 29-30 |
| Outside Dia. | 7.02 in |
| Weight | 0.2 LB |
| Chain No. | 815 |
| Material | Steel |
| No. of Teeth Actual | 29-30 |
| Outside Dia. | 7.02 in |
| Weight | 0.2 LB |