- Guide-Rings - Carbon Steel for Chain Series 815
| Outside Dia. | 9.89 in |
| Material | Steel |
| No. of Teeth Actual | 41-42 |
| Chain No. | 815 |
| Weight | 0.4 LB |
| Outside Dia. | 9.89 in |
| Material | Steel |
| No. of Teeth Actual | 41-42 |
| Chain No. | 815 |
| Weight | 0.4 LB |