- 80 Chain, 15 Tooth (Hardened), 1.4375 in Bore, With Keyway and Setscrew
| Pitch Diameter | 4.81 in |
| Hardened Teeth | With Hardened Teeth |
| No. of Strands Across | 1 |
| Outside Dia. | 5.305 in |
| Finished Bore | 1.4375 in - 1 7/16 in |
| Keyway | w/Keyway & Set Screw |
| No. of Teeth | 15 |
| Sprocket Style | B |
| Hub Dia. | 3 13/16 in |
| Hub Length Thru | 0.925 in |
| Chain No. | 80 |
| Material | Steel |
| Inch/Metric | Inch |
| Length Through Bore | 1.5 in |
| Chain Pitch | 1.000 in |
| Width Across Teeth | 0.575 in |
| Weight | 5.0 LB |
| EAN or UPC | 662288285342 |

