- 1873 Series Sideflexing, Two Piece, Tab TypeTabletop Chain
- 0.75" Pitch
- made of Carbon Steel Chain, Acetal Flights w/Austenitic Stainless Steel pins
- 6 wide
| Low Friction | No |
| High Temperatures | No |
| Chain Series | 1873 |
| Chain Pitch | 0.75 in |
| Link Plates Thickness | 0.156 in |
| Module Width | 6 in |
| Color | N/A |
| Package Type | 10 Foot Box |
| Pin Diameter | 13/64 in |
| Material | Carbon Steel Chain, Acetal Flights |
| Module Wt. | 1.72 lb |
| Thickness | 1.14063 in |
| Type | Sideflexing, Two Piece, Tab Type |
| Pin Material | Austenitic Stainless Steel |
| Weight | 1.6 LB |

