- 820 Series Straight Running, One PieceTabletop Chain
- 1.5" Pitch
- made of Acetal (LW) w/ pins
- 7.5 wide
| High Temperatures | No |
| Pin Diameter | 1/4 in |
| Package Type | 10 Foot Box |
| Module Wt. | 1.12 lb |
| Low Friction | Yes |
| Chain Pitch | 1.5 in |
| Type | Straight Running, One Piece |
| Module Width | 7.5 in |
| Material | Low Friction Acetal |
| Color | N/A |
| Chain Series | 820 |
| Thickness | 0.563 in |
| Link Plates Thickness | 1/4 in |
| Weight | 1.12 LB |

