- 880 Series Sideflexing, One Piece, Tab TypeTabletop Chain
- 1.5" Pitch
- made of Acetal (LW) w/ pins
- 4.5 wide
| Low Friction | Yes |
| Module Wt. | 0.79 lb |
| Material | Low Friction Acetal |
| Chain Pitch | 1.5 in |
| Chain Series | 880 |
| Module Width | 4.5 in |
| Type | Sideflexing, One Piece, Tab Type |
| Package Type | 10 Foot Box |
| Thickness | 0.78125 in |
| Color | N/A |
| High Temperatures | No |
| Pin Diameter | 9/32 in |
| Weight | 0.79 LB |

