- HT Series
- 1.313 in Bore Size
applications
- Indexing
- Printing press
- Conveyor
- Poly bag machinery
- Plastic bag machinery
features
- Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry
- HT series clutch is designed for indexing operations. Not symmetrical so order according to the rotation required
- Created for applications requiring space restrictions
| Bore Size | 1.312 in |
| Length Through Bore | 1.688 in |
| Overall Width | 2.281 in |
| Indexing Clutch | Yes |
| Nominal Overrunning Drag | 3.4 ft-lb |
| Torque Capacity | 154 ft-lbs |
| Useable Depth of Thread | 0.375 |
| Bore Size [Min] | 0.49 in |
| Overrunning Clutch | Yes |
| No. of Tapped Holes | 4 |
| Model | HT20 |
| Keyway | Keyway on Inside Diameter |
| Series | HT |
| Type | Indexing |
| Configuration | LH |
| Outside Dia. | 3.563 in |
| Overall Diameter | 3.563 in |
| Backstopping Clutch | Yes |
| Weight | 4.865 LB |
| EAN or UPC | 662288384977 |

