- 3/8" Chain Pitch
- 2" Width
- Silent Chain Connecting Link
| Chain Pitch | 0.375 in |
| Package Type | Connecting Link |
| Link Plates Height | 0.428 in |
| Pin Length (Lc) | 2.155 in |
| Link Plates Thickness | 0.061 in |
| Weight | 0.015 LB |
| EAN or UPC | 662288567080 |
| Chain Pitch | 0.375 in |
| Package Type | Connecting Link |
| Link Plates Height | 0.428 in |
| Pin Length (Lc) | 2.155 in |
| Link Plates Thickness | 0.061 in |
| Weight | 0.015 LB |
| EAN or UPC | 662288567080 |