- 1/2" Chain Pitch
- 1" Width
- Silent Chain Connecting Link
| Link Plates Thickness | 0.061 in |
| Chain Pitch | 0.5 in |
| Link Plates Height | 0.57 in |
| Pin Length (Lc) | 1.147 in |
| Package Type | Connecting Link |
| Weight | 0.007 LB |
| EAN or UPC | 662288567103 |
| Link Plates Thickness | 0.061 in |
| Chain Pitch | 0.5 in |
| Link Plates Height | 0.57 in |
| Pin Length (Lc) | 1.147 in |
| Package Type | Connecting Link |
| Weight | 0.007 LB |
| EAN or UPC | 662288567103 |