- 1/2" Chain Pitch
- 2" Width
- Silent Chain Connecting Link
| Pin Length (Lc) | 2.155 in |
| Chain Pitch | 0.5 in |
| Package Type | Connecting Link |
| Link Plates Height | 0.57 in |
| Link Plates Thickness | 0.061 in |
| Weight | 0.013 LB |
| EAN or UPC | 662288567127 |
| Pin Length (Lc) | 2.155 in |
| Chain Pitch | 0.5 in |
| Package Type | Connecting Link |
| Link Plates Height | 0.57 in |
| Link Plates Thickness | 0.061 in |
| Weight | 0.013 LB |
| EAN or UPC | 662288567127 |