- 1.54 in Center Distance
- 60:1 Ratio
features
- Forged Bronze Worm Gears: Provide optimum balance of Strength and Wear.
- Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds. Tapered roller bearings are used on output shaft.
- High lead angle worm is case hardened, ground and polished.
- Rugged Cast-Iron Housing: Provides maximum strength and dependability.
| Input Dia. | 0.625 in |
| Center Distance | 1.54 in |
| Input Style | Solid Shaft |
| Output Torque Rating Range [Min] | 250 in lbs |
| Input HP [Max] | 0.391 hp @ 1750 rpm |
| Ratio | 60:1 |
| Output Shaft Orientation | LR |
| Input Keyway | 3/16 x 0.94 |
| Output Shaft Key Square | 0.188 |
| Output Shaft Key Length | 1.5 |
| No. of Gear Reductions | Single |
| Input Speed | 1750 rpm |
| Key Square | 0.188 |
| Shaft Seal Material | Nitrile |
| Output Shaft Direction | Double |
| Gear Drive Reductions | Single |
| Shaft Size | 0.75 |
| Series | Raider |
| Output Speed | 35 rpm |
| Reducer | Worm - Right Angle |
| Output Torque Rating Range [Max] | 500 in lbs |
| Key Length | 1.38 |
| Output Key | 3/16 x 1.25 |
| O.D. | 0.75 in |
| Housing Material | Cast Iron |
| Service Factor | 1 |
| Center Distance Range | 1 in Thru 3.25 in |
| Output Shaft Thrust Load [Max] | 1399 |
| Thermal Output Torque Rating | 462 @ 1750 Input |
| Efficiency | 0.8 |
| Mechanical Output Torque Rating | 462 @ 1750 Input |
| Output Shaft Assembly Code | D |
| Input HP | 0.28 @ 1750 RPM |
| Output Shaft OHL [Max] | 388 |
| Output Torque | 462 in-lbs @1750 Input RPM |
| Output RPM [Max] | 462 @ 1750 rpm Input |
| Assembly | U-LR |
| Thermal Input Horsepower | 0.391 @ 1750 Input |
| HP Range | 1/3 HP or Less (< 1/2) |
| Gear Type | Worm |
| Output RPM | 29.1 |
| Reducer Style | Standard |
| Output Shaft | Solid |
| Weight | 17.45 LB |
| EAN or UPC | 662288926047 |

