- Nylatron Idler Wheels for Chain Series 815-820-831-879-880-881
| Material | Nylatron |
| Pitch | 1.5 in |
| Chain No. | 815, 820, 880, 881, 831, 879 |
| No. of Teeth Effective | 11.5 |
| No. of Teeth | 23 |
| Outside Dia. | 5.6 in |
| Pitch Diameter | 5.56 in |
| No. of Teeth Actual | 23 |
| Weight | 0.4 LB |

