- Series H307700 Single Cup
- 4.331" OD x 1.2598" Wide
- 0.100" Maximum Housing Fillet Radius
- Standard Tolerance
| Housing Fillet Radius [Max] | 0.1 in |
| Origin | Cups |
| Cup Width | 1.2598 in |
| O.D. | 4.331 in |
| Weight | 1.25 LB |
| EAN or UPC | 662288027287 |
| Housing Fillet Radius [Max] | 0.1 in |
| Origin | Cups |
| Cup Width | 1.2598 in |
| O.D. | 4.331 in |
| Weight | 1.25 LB |
| EAN or UPC | 662288027287 |