- KK Series Cam Clutch
- 17 mm ID x 40 mm OD x 12 mm W
- Double Sealed
- Keyway on Inside Diameter
description
- The KK clutch consists of a standard metric ball bearing combined with cams. The clutch design is unique, incorporating an independent cam-cage assembly installed alongside the offset ball cage. The clutch has the same overall dimensions of the metric bearing. The clutches are entirely self-contained, and do not require additional bearing support. The cam-cage assembly uses an energizing spring to help keep the entire complement of cams in light contact with the races to provide rapid engagement when torque transmission occurs. The wedging action of the full set of cams produces significant torque capability in a compact, economical package.
applications
- Electric motor backstops
- Exercise equipment
- Household appliances
- Pump backstops
features
- Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry
- This general bearing clutch can be utilized with both oil and grease lubrication. Self contained ball bearing and cam clutch
- KK Clutch is available in several configuations with different sealing options and inner and outer keyway options.
| Backstopping Clutch | Yes |
| Dynamic Capacity | 1573.7 lbf |
| Static Capacity | 831.8 lbf |
| Mounting Housing Dia. | 1.5740000000000001 |
| Outside Dia. | 40 mm |
| Overrunning Clutch | Yes |
| Outer Race [Max] | 1900 rpm |
| Bore Size | 17 mm |
| Indexing Clutch | Yes |
| Mounting Shaft Diameter | 0.66900000000000004 |
| Corner Radius | 0.6 |
| Overall Width | 12 mm |
| Enclosure | Double Sealed |
| Overall Diameter | 40 mm |
| Drag Torque | 0.0369 ft lb |
| Type | General Purpose |
| Dynamic Load Rating | 1573.7 lb |
| Static Radial Load Rating | 831.8 lb |
| Torque Capacity | 31.7 ft-lbs |
| Torque (Foot Pounds) | 31.7 ft lb |
| Series | KK |
| Keyway | Keyway on Inside Diameter |
| Inner Race [Max] | 3500 rpm |
| Inside Dia. | 17 mm |
| Weight | 0.22 LB |
| EAN or UPC | 662288927389 |

