- KK Series Cam Clutch
- 25 mm ID x 52 mm OD x 15 mm W
- Double Shielded
- Keyway on Inside & Outside Diameter
description
- The KK clutch consists of a standard metric ball bearing combined with cams. The clutch design is unique, incorporating an independent cam-cage assembly installed alongside the offset ball cage. The clutch has the same overall dimensions of the metric bearing. The clutches are entirely self-contained, and do not require additional bearing support. The cam-cage assembly uses an energizing spring to help keep the entire complement of cams in light contact with the races to provide rapid engagement when torque transmission occurs. The wedging action of the full set of cams produces significant torque capability in a compact, economical package.
applications
- Electric motor backstops
- Exercise equipment
- Household appliances
- Pump backstops
features
- Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry
- This general bearing clutch can be utilized with both oil and grease lubrication. Self contained ball bearing and cam clutch
- KK Clutch is available in several configuations with different sealing options and inner and outer keyway options.
| Dynamic Load Rating | 2405.5 lb |
| Outer Race [Max] | 1400 rpm |
| Backstopping Clutch | Yes |
| Dynamic Capacity | 2405.5 lbf |
| Torque Capacity | 57.5 ft-lbs |
| Inner Race [Max] | 2500 rpm |
| Overall Width | 15 mm |
| Indexing Clutch | Yes |
| Torque (Foot Pounds) | 57.5 ft lb |
| Type | General Purpose |
| Overrunning Clutch | Yes |
| Bore Size | 25 mm |
| Drag Torque | 0.0125 ft lb |
| Inside Dia. | 25 mm |
| Mounting Housing Dia. | 2.0470000000000002 |
| Outside Dia. | 52 mm |
| Keyway | Keyway on Inside & Outside Diameter |
| Overall Diameter | 52 mm |
| Corner Radius | 1 |
| Enclosure | Double Shielded |
| Mounting Shaft Diameter | 0.98399999999999999 |
| Static Capacity | 1416.3 lbf |
| Series | KK |
| Static Radial Load Rating | 1416.3 lb |
| Weight | 0.44 LB |
| EAN or UPC | 662288927464 |

