- KK Series Cam Clutch
- 25 mm ID x 52 mm OD x 15 mm W
- Double Shielded
- No Keyway
description
- The KK clutch consists of a standard metric ball bearing combined with cams. The clutch design is unique, incorporating an independent cam-cage assembly installed alongside the offset ball cage. The clutch has the same overall dimensions of the metric bearing. The clutches are entirely self-contained, and do not require additional bearing support. The cam-cage assembly uses an energizing spring to help keep the entire complement of cams in light contact with the races to provide rapid engagement when torque transmission occurs. The wedging action of the full set of cams produces significant torque capability in a compact, economical package.
applications
- Electric motor backstops
- Exercise equipment
- Household appliances
- Pump backstops
features
- Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry
- This general bearing clutch can be utilized with both oil and grease lubrication. Self contained ball bearing and cam clutch
- KK Clutch is available in several configuations with different sealing options and inner and outer keyway options.
| Torque (Foot Pounds) | 57.5 ft lb |
| Backstopping Clutch | Yes |
| Keyway | No Keyway |
| Indexing Clutch | Yes |
| Corner Radius | 1 |
| Outside Dia. | 52 mm |
| Overall Width | 15 mm |
| Overall Diameter | 52 mm |
| Inside Dia. | 25 mm |
| Series | KK |
| Dynamic Capacity | 2405.5 lbf |
| Static Capacity | 1416.3 lbf |
| Inner Race [Max] | 2500 rpm |
| Enclosure | Double Shielded |
| Drag Torque | 0.0125 ft lb |
| Bore Size | 25 mm |
| Dynamic Load Rating | 2405.5 lb |
| Type | General Purpose |
| Outer Race [Max] | 1400 rpm |
| Overrunning Clutch | Yes |
| Mounting Shaft Diameter | 0.98499999999999999 |
| Mounting Housing Dia. | 2.0470000000000002 |
| Torque Capacity | 57.5 ft-lbs |
| Static Radial Load Rating | 1416.3 lb |
| Weight | 0.33 LB |
| EAN or UPC | 662288927440 |

