- KK Series Cam Clutch
- 30 mm ID x 62 mm OD x 16 mm W
- Double Shielded
- No Keyway
description
- The KK clutch consists of a standard metric ball bearing combined with cams. The clutch design is unique, incorporating an independent cam-cage assembly installed alongside the offset ball cage. The clutch has the same overall dimensions of the metric bearing. The clutches are entirely self-contained, and do not require additional bearing support. The cam-cage assembly uses an energizing spring to help keep the entire complement of cams in light contact with the races to provide rapid engagement when torque transmission occurs. The wedging action of the full set of cams produces significant torque capability in a compact, economical package.
applications
- Electric motor backstops
- Exercise equipment
- Household appliances
- Pump backstops
features
- Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry
- This general bearing clutch can be utilized with both oil and grease lubrication. Self contained ball bearing and cam clutch
- KK Clutch is available in several configuations with different sealing options and inner and outer keyway options.
| Mounting Shaft Diameter | 1.1819999999999999 |
| Outside Dia. | 62 mm |
| Keyway | No Keyway |
| Static Capacity | 1776 lbf |
| Mounting Housing Dia. | 2.44 |
| Series | KK |
| Dynamic Load Rating | 2675.2 lb |
| Overall Width | 16 mm |
| Torque Capacity | 103.3 ft-lbs |
| Type | General Purpose |
| Outer Race [Max] | 1100 rpm |
| Dynamic Capacity | 2675.2 lbf |
| Nominal Overrunning Drag | 0.022 ft-lb |
| Inside Dia. | 30 mm |
| Corner Radius | 1 |
| Overall Diameter | 62 mm |
| Drag Torque | 0.0221 ft lb |
| Static Radial Load Rating | 1776 lb |
| Overrunning Clutch | Yes |
| Inner Race [Max] | 2000 rpm |
| Outer Width | 0.63 in |
| Inner Race Width | 0.63 in |
| Bore Size | 30 mm |
| Backstopping Clutch | Yes |
| Indexing Clutch | Yes |
| Enclosure | Double Shielded |
| Torque (Foot Pounds) | 103.3 ft lb |
| Weight | 0.54 LB |
| EAN or UPC | 662288927495 |

