- 1863 Series Sideflexing, Two Piece, Tab TypeTabletop Chain
- 0.75" Pitch
- made of Carbon Steel Chain, Acetal Flights w/Carbon Steel pins
- 6 wide
| Package Type | 10 Foot Box |
| Link Plates Thickness | 0.16 in |
| Module Width | 6 in |
| Material | Carbon Steel Chain, Acetal Flights |
| Chain Series | 1863 |
| Type | Sideflexing, Two Piece, Tab Type |
| Low Friction | Yes |
| Color | N/A |
| Chain Pitch | 0.75 in |
| Pin Material | Carbon Steel |
| Pin Diameter | 0.201 in |
| High Temperatures | No |
| Module Wt. | 1.63 lb |
| Thickness | 1.14 in |
| Weight | 1.62 LB |

