- 1873 Series Sideflexing, Two Piece, Tab TypeTabletop Chain
- 0.75" Pitch
- made of Stainless Steel, Acetal Flights w/Austenitic Stainless Steel pins
- 6 wide
| Chain Pitch | 0.75 in |
| Pin Material | Austenitic Stainless Steel |
| Thickness | 1.14063 in |
| Chain Series | 1873 |
| Package Type | 10 Foot Box |
| Color | N/A |
| Low Friction | Yes |
| Module Width | 6 in |
| Material | Stainless Steel, Acetal Flights |
| Pin Diameter | 13/64 in |
| Type | Sideflexing, Two Piece, Tab Type |
| Module Wt. | 1.62 lb |
| Link Plates Thickness | 0.156 in |
| High Temperatures | No |
| Weight | 1.62 LB |

