- 821 Series Straight Running, One PieceTabletop Chain
- 1.5" Pitch
- made of Acetal w/Austenitic Stainless Steel pins
- 12 wide
| Color | N/A |
| Pin Material | Austenitic Stainless Steel |
| Material | Acetal |
| Chain Pitch | 1.5 in |
| Chain Series | 821 |
| High Temperatures | No |
| Module Wt. | 2.2 lb |
| Pin Diameter | 1/4 in |
| Type | Straight Running, One Piece |
| Thickness | 0.5625 in |
| Link Plates Thickness | 3/16 in |
| Module Width | 12 in |
| Package Type | 10 Foot Box |
| Low Friction | Yes |
| Weight | 2.2 LB |

