- Series M231600 Single Cup
- 8 3/4" OD x 1 3/8" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| Housing Fillet Radius [Max] | 0.06 in |
| Bearing Type | Single Cup |
| Cone Width | N/A |
| O.D. Type | Straight |
| Tolerance | Standard |
| Origin | Cups |
| Cup Type | Single Cup |
| Cup Width | 1 3/8 in |
| Enclosure | N/A |
| Series | M231600 |
| I.D. | N/A |
| O.D. | 8.75 in |
| Material | Steel |
| Weight | 4.1 LB |
| EAN or UPC | 662288027263 |

