- M Series Cam Clutch
- 2.000 in ID x 5.375 in OD x 3.625 in W
- Double Sealed
- Keyway on Inside Diameter
- General Duty All Types
description
- Primarily used for general duty applications. Over-running, backstopping and light duty indexing. The MG model offers precise spring energizing to pro-vide long overrunning wear life.
applications
- Amusement rides
- Auxiliary drives
- Conveyors
- Food processing
- Heat treat furnaces
- HVAC systems
- Packaging machinery
- Punch press machinery
- Start-up drives
features
- Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry
- The M series ball bearing clutch contain precision formed cams made from high quality steel and precision ground. Our most versatile clutch, this unit is the workhorse of the industry
- MG is primarily used for general duty overriding, indexing, back-stopping. Offers precise spring energizing to provide ling overunning life.
| Type | General Purpose |
| Thread Diameter | 5/16 |
| Overrunning Speed Inner Race | 1800 rpm |
| Design | Ball Bearing Supported |
| Overrunning Speed Outer Race | 700 rpm |
| Model No. | MG600 |
| Torque Capacity | 2250 ft-lbs |
| Lubrication | Oil |
| Outside Dia. | 5.375 in |
| No. of Mounting Holes | 6 |
| Threads per Inch | 24 |
| Sprag Lift Off | 0.63 rpm |
| Mode of Operation | General Duty All Types |
| Bore Size | 2.000 in |
| Nominal Overrunning Drag | 0.63 ft-lb |
| Inner Race Width | 3.75 in |
| Overall Width | 3.625 in |
| Indexing Clutch | Yes |
| Overall Diameter | 5.375 in |
| Inside Dia. | 2.000 in |
| Series | M |
| Outer Width | 3.625 in |
| Outer Race [Max] | 700 rpm |
| Keyway | Keyway on Inside Diameter |
| Clutch Size code | 600 |
| Backstopping Clutch | Yes |
| Enclosure | Double Sealed |
| Bore Size [Min] | 1.25 in |
| Overrunning Clutch | Yes |
| Bore Size [Max] | 2 in |
| Model | MG |
| Weight | 16.805 LB |
| EAN or UPC | 662288501480 |

