- M Series Cam Clutch
- 1.750 in ID x 5.375 in OD x 3.625 in W
- Double Sealed
- Keyway on Inside Diameter
- High Performance Indexing
description
- Recommended for high performance indexing, used on applications greater than 150 strokes per minute or applications requiring high indexing accuracy. Incorporating a patented, low inertia cage and heavy duty energizing spring for quick cam reaction.
applications
- Amusement rides
- Auxiliary drives
- Conveyors
- Food processing
- Heat treat furnaces
- HVAC systems
- Packaging machinery
- Punch press machinery
- Start-up drives
features
- Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry
- The M series ball bearing clutch contain precision formed cams made from high quality steel and precision ground. Our most versatile clutch, this unit is the workhorse of the industry
- MI is recommended for high performance indexing applications requiring high indexing accuracy. Incorporates and low inertia cage and heavy duty inergizing spring for quick cam reaction
| Model No. | MI600 |
| Lubrication | Oil |
| Sprag Lift Off | 0.63 rpm |
| Overrunning Speed Outer Race | N/A |
| Torque Capacity | 2250 ft-lbs |
| Threads per Inch | 24 |
| Design | Ball Bearing Supported |
| Thread Diameter | 5/16 |
| No. of Mounting Holes | 6 |
| Type | Indexing |
| Outside Dia. | 5.375 in |
| Overrunning Speed Inner Race | N/A |
| Overrunning Clutch | Yes |
| Series | M |
| Bore Size [Max] | 2 in |
| Inside Dia. | 1.750 in |
| Keyway | Keyway on Inside Diameter |
| Overall Diameter | 5.375 in |
| Overall Width | 3.625 in |
| Bore Size | 1.750 in |
| Indexing Clutch | Yes |
| Clutch Size code | 600 |
| Mode of Operation | High Performance Indexing |
| Bore Size [Min] | 1.25 in |
| Backstopping Clutch | Yes |
| Outer Width | 3.625 in |
| Inner Race Width | 3.75 in |
| Model | MI |
| Enclosure | Double Sealed |
| Nominal Overrunning Drag | 0.63 ft-lb |
| Weight | 17.53 LB |
| EAN or UPC | 662288501602 |

