- M Series Cam Clutch
- 0.875 in ID x 3.500 in OD x 2.625 in W
- Double Sealed
- Keyway on Inside Diameter
- High Speed Inner Race Overrunning
description
- Made with felt grease seals to minimize seal drag for high speed inner race overrunning applications. The MO model is delivered with standard grease lubrication.
applications
- Amusement rides
- Auxiliary drives
- Conveyors
- Food processing
- Heat treat furnaces
- HVAC systems
- Packaging machinery
- Punch press machinery
- Start-up drives
features
- Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry
- The M series ball bearing clutch contain precision formed cams made from high quality steel and precision ground. Our most versatile clutch, this unit is the workhorse of the industry
- MO is made with felt grease seals to minimize drag for high speed inner race overrunning application. Delivered with standard grease lubrication
options
- Labyrinth Seal
| Type | Inner Race Overruning |
| Model No. | MO400 |
| Design | Ball Bearing Supported |
| Thread Diameter | 5/16 |
| Threads per Inch | 24 |
| No. of Mounting Holes | 4 |
| Outside Dia. | 3.500 in |
| Overrunning Speed Inner Race | 3600 rpm |
| Overrunning Speed Outer Race | 800 rpm |
| Sprag Lift Off | 0.21 rpm |
| Lubrication | Grease |
| Torque Capacity | 400 ft-lbs |
| Series | M |
| Bore Size | 0.875 in |
| Overrunning Clutch | Yes |
| Outer Width | 2.625 in |
| Bore Size [Max] | 0.875 in |
| Overall Diameter | 3.500 in |
| Model | MO |
| Nominal Overrunning Drag | 0.21 ft-lb |
| Enclosure | Double Sealed |
| Keyway | Keyway on Inside Diameter |
| Inside Dia. | 0.875 in |
| Backstopping Clutch | Yes |
| Bore Size [Min] | 0.625 in |
| Indexing Clutch | Yes |
| Overall Width | 2.625 in |
| Outer Race [Max] | 800 rpm |
| Mode of Operation | High Speed Inner Race Overrunning |
| Inner Race Width | 2.75 in |
| Weight | 6.0 LB |
| EAN or UPC | 662288502173 |

