- 13 Tooth Sprocket for #1010 Matveyor Chain w/a 1" Finished Bore
- 4.18" Outside Diameter
- made of Thermoplastic Resin
| Bore Style | Round Bore |
| No. of Teeth | 13 |
| Outside Dia. | 4.18 in |
| Effective No. of Teeth | 13 |
| Pitch Diameter | 4.179 in |
| Width Across Teeth | 0.35 in |
| Length Through Bore | 1.18 in |
| Material | Thermoplastic Resin |
| Finished Bore | 1 in |
| Chain No. | 1010 |
| Sprocket Style | C |
| Weight | 0.16 LB |

