- 18 Tooth Sprocket for #1010 Matveyor Chain w/a 2.5 Sq." Finished Bore
- 5.79" Outside Diameter
- made of Thermoplastic Resin
| Outside Dia. | 5.79 in |
| Pitch Diameter | 5.759 in |
| Sprocket Style | C |
| Width Across Teeth | 0.35 in |
| Effective No. of Teeth | 18 |
| No. of Teeth | 18 |
| Length Through Bore | 1.18 in |
| Bore Style | Square Bore |
| Material | Thermoplastic Resin |
| Chain No. | 1010 |
| Finished Bore | 2 1/2 in |
| Weight | 0.32 LB |

