- 21 Tooth Sprocket for #1010 Matveyor Chain w/a 1.1875" Finished Bore
- 6.76" Outside Diameter
- made of Thermoplastic Resin
| Chain No. | 1010 |
| Pitch Diameter | 6.709 in |
| Sprocket Style | C |
| Effective No. of Teeth | 21 |
| Width Across Teeth | 0.35 in |
| No. of Teeth | 21 |
| Length Through Bore | 1.18 in |
| Outside Dia. | 6.76 in |
| Material | Thermoplastic Resin |
| Finished Bore | 1 3/16 in |
| Bore Style | Round Bore |
| Weight | 0.42 LB |

