- 13 Tooth Sprocket for #3000 Matveyor Chain w/a 90 mm Finished Bore
- 8.36" Outside Diameter
- made of Thermoplastic Resin
| Finished Bore | 90 mm |
| Effective No. of Teeth | 13 |
| Outside Dia. | 8.36 in |
| Width Across Teeth | 0.562 in |
| Material | Thermoplastic Resin |
| No. of Teeth | 13 |
| Pitch Diameter | 8.357 in |
| Bore Style | Round Bore |
| Length Through Bore | 0.875 in |
| Chain No. | 3000 |
| Sprocket Style | C |
| Weight | 0.9 LB |

