- 16 Tooth Sprocket for #3000 Matveyor Chain w/a 90 mm Finished Bore
- 10.3" Outside Diameter
- made of Thermoplastic Resin
| Finished Bore | 90 mm |
| Length Through Bore | 2.125 in |
| Width Across Teeth | 0.625 in |
| Bore Style | Round Bore |
| Effective No. of Teeth | 16 |
| Pitch Diameter | 10.252 in |
| Chain No. | 3000 |
| Material | Thermoplastic Resin |
| No. of Teeth | 16 |
| Sprocket Style | C Split |
| Outside Dia. | 10.3 in |
| Weight | 2.0 LB |

