- 16 Tooth Sprocket for #3000 Matveyor Chain w/a 3.5" Finished Bore
- 10.3" Outside Diameter
- made of Thermoplastic Resin
| Bore Style | Round Bore |
| Length Through Bore | 0.875 in |
| Effective No. of Teeth | 16 |
| Chain No. | 3000 |
| Sprocket Style | C |
| Finished Bore | 3 1/2 in |
| Width Across Teeth | 0.562 in |
| Pitch Diameter | 10.252 in |
| Material | Thermoplastic Resin |
| Outside Dia. | 10.3 in |
| No. of Teeth | 16 |
| Weight | 1.1 LB |

