- 10 Tooth Sprocket for #5000 Matveyor Chain w/a 40 mm Finished Bore
- 6.52" Outside Diameter
- made of Thermoplastic Resin
| Material | Thermoplastic Resin |
| Sprocket Style | C |
| Pitch Diameter | 6.532 in |
| Outside Dia. | 6.52 in |
| Chain No. | 5000 |
| Bore Style | Round Bore |
| Length Through Bore | 0.875 in |
| No. of Teeth | 10 |
| Effective No. of Teeth | 10 |
| Finished Bore | 40 mm |
| Width Across Teeth | 0.562 in |
| Weight | 0.48 LB |

