- M Series Cam Clutch
- 1.250 in ID x 4.250 in OD x 3.375 in W
- Double Sealed
- Keyway on Inside Diameter
- High Speed Outer Race Overrunning
description
- Intended for high-speed outer race overrunning, incorporating a unique cam cage construction that uses centrifugal force to minimize cam drag. The driving speed of the clutch cannot exceed the rpm shown in the table for the inner race.
applications
- Amusement rides
- Auxiliary drives
- Conveyors
- Food processing
- Heat treat furnaces
- HVAC systems
- Packaging machinery
- Punch press machinery
- Start-up drives
features
- Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry
- The M series ball bearing clutch contain precision formed cams made from high quality steel and precision ground. Our most versatile clutch, this unit is the workhorse of the industry
- MR is for high- speed outer race overruning. Incorporating a unique cam construction that uses centrifugal force to minimize cam drag
caution
- Shaft must extend through bushing for proper installation
| Thread Diameter | 5/16 |
| Overrunning Speed Outer Race | 2400 rpm |
| Lubrication | Oil |
| Sprag Lift Off | 0.38 rpm |
| Outside Dia. | 4.250 in |
| Overrunning Speed Inner Race | 750 rpm |
| Design | Ball Bearing Supported |
| Model No. | MR500 |
| Type | Outer Race Overruning |
| No. of Mounting Holes | 4 |
| Torque Capacity | 1175 ft-lbs |
| Threads per Inch | 24 |
| Backstopping Clutch | Yes |
| Enclosure | Double Sealed |
| Outer Width | 3.375 in |
| Overall Width | 3.375 in |
| Overrunning Clutch | Yes |
| Bore Size [Max] | 1.25 in |
| Overall Diameter | 4.250 in |
| Model | MR |
| Outer Race [Max] | 2400 rpm |
| Inside Dia. | 1.250 in |
| Indexing Clutch | Yes |
| Nominal Overrunning Drag | 0.38 ft-lb |
| Inner Race Width | 3.5 in |
| Mode of Operation | High Speed Outer Race Overrunning |
| Inner Race [Max] | 750 rpm |
| Bore Size | 1.250 in |
| Clutch Size code | 500 |
| Bore Size [Min] | 0.875 in |
| Keyway | Keyway on Inside Diameter |
| Series | M |
| Weight | 11.0 LB |
| EAN or UPC | 662288501411 |

