- M Series Cam Clutch
- 1.938 in ID x 5.375 in OD x 3.625 in W
- Double Sealed
- Keyway on Inside Diameter
- High Speed Outer Race Overrunning
description
- Intended for high-speed outer race overrunning, incorporating a unique cam cage construction that uses centrifugal force to minimize cam drag. The driving speed of the clutch cannot exceed the rpm shown in the table for the inner race.
applications
- Amusement rides
- Auxiliary drives
- Conveyors
- Food processing
- Heat treat furnaces
- HVAC systems
- Packaging machinery
- Punch press machinery
- Start-up drives
features
- Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry
- The M series ball bearing clutch contain precision formed cams made from high quality steel and precision ground. Our most versatile clutch, this unit is the workhorse of the industry
- MR is for high- speed outer race overruning. Incorporating a unique cam construction that uses centrifugal force to minimize cam drag
caution
- All conveyor troughs should have some type of cover not only to keep material inside the trough and to protect material in the trough from outside elements, but also as a safety precaution.
| Model No. | MR600 |
| Thread Diameter | 5/16 |
| Overrunning Speed Inner Race | 700 rpm |
| Torque Capacity | 2250 ft-lbs |
| Type | Outer Race Overruning |
| Sprag Lift Off | 0.63 rpm |
| Outside Dia. | 5.375 in |
| No. of Mounting Holes | 6 |
| Design | Ball Bearing Supported |
| Lubrication | Oil |
| Overrunning Speed Outer Race | 2100 rpm |
| Threads per Inch | 24 |
| Outer Race [Max] | 2100 rpm |
| Series | M |
| Keyway | Keyway on Inside Diameter |
| Outer Width | 3.625 in |
| Mode of Operation | High Speed Outer Race Overrunning |
| Bore Size | 1.938 in |
| Bore Size [Max] | 2 in |
| Indexing Clutch | Yes |
| Inner Race Width | 3.75 in |
| Model | MR |
| Nominal Overrunning Drag | 0.63 ft-lb |
| Overall Width | 3.625 in |
| Enclosure | Double Sealed |
| Overrunning Clutch | Yes |
| Inside Dia. | 1.938 in |
| Bore Size [Min] | 1.25 in |
| Overall Diameter | 5.375 in |
| Backstopping Clutch | Yes |
| Inner Race [Max] | 700 rpm |
| Weight | 19.0 LB |
| EAN or UPC | 662288501732 |

