- M Series Cam Clutch
- 2.000 in ID x 5.375 in OD x 3.625 in W
- Double Sealed
- Keyway on Inside Diameter
- High Speed Outer Race Overrunning
description
- Intended for high-speed outer race overrunning, incorporating a unique cam cage construction that uses centrifugal force to minimize cam drag. The driving speed of the clutch cannot exceed the rpm shown in the table for the inner race.
applications
- Amusement rides
- Auxiliary drives
- Conveyors
- Food processing
- Heat treat furnaces
- HVAC systems
- Packaging machinery
- Punch press machinery
- Start-up drives
features
- Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry
- The M series ball bearing clutch contain precision formed cams made from high quality steel and precision ground. Our most versatile clutch, this unit is the workhorse of the industry
- MR is for high- speed outer race overruning. Incorporating a unique cam construction that uses centrifugal force to minimize cam drag
caution
- MR units not to be used to transmit torque above one third maximum speed
| Type | Outer Race Overruning |
| Model No. | MR600 |
| Threads per Inch | 24 |
| No. of Mounting Holes | 6 |
| Lubrication | Oil |
| Bore Type | Finished |
| Outside Dia. | 5.375 in |
| Thread Diameter | 5/16 |
| Overrunning Speed Outer Race | 2100 rpm |
| Torque Capacity | 2250 ft-lbs |
| Overrunning Speed Inner Race | 700 rpm |
| Design | Ball Bearing Supported |
| Sprag Lift Off | 0.63 rpm |
| Inner Race Width | 3.75 in |
| Bore Size | 2.000 in |
| Series | M |
| Model | MR |
| Overall Width | 3.625 in |
| Outer Race [Max] | 2100 rpm |
| Enclosure | Double Sealed |
| Configuration | LH or RH Depending Upon Order |
| Mode of Operation | High Speed Outer Race Overrunning |
| Bore Size [Max] | 2 in |
| Backstopping Clutch | Yes |
| Overrunning Clutch | Yes |
| Bore Size [Min] | 1.25 in |
| Indexing Clutch | Yes |
| Outer Width | 3.625 in |
| Nominal Overrunning Drag | 0.63 ft-lb |
| Inside Dia. | 2.000 in |
| Keyway | Keyway on Inside Diameter |
| Overall Diameter | 5.375 in |
| Weight | 19.0 LB |
| EAN or UPC | 662288501749 |

