- N4 Chain Number
- 24 Tooth Delrin Chain
features
- No maintenance required
- Can accommodate a maximum of 1 degree misalignment
| Width Over Pins | 1.390625 in |
| Chain No. | N4 |
| Width | 1 1/4 in |
| No. of Teeth | 24 |
| Style | N400 |
| Lubricated | No |
| Coupling Size | 424 |
| Coupling Type | Chain |
| Material | Delrin |
| Weight | 0.384 LB |
| EAN or UPC | 662288391395 |

